Fiber disc 17H TFC 150 mm A60 PREMIUM gel coat/wood/aluminium

Article no.: 34036457
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 34036457
EAN / GTIN 9003170072342
Manufacturer number 34036457

Description

Description:

With this PREMIUM Tyrolit Fast Change (TFC) disc you are guaranteed to make the right choice for machining diverse materials such as Plastic, wood or aluminium. In addition to improved edge stability, a special foil backing also ensures the highest stock removal rate. Thanks to a hook-and-loop fastening on the back, you can mount this disc quickly and easily on your dual action sander. The hook-and-loop disc comes standard with 8, 15 or 17 holes and is available in grit sizes up to 400 for a perfect surface finish.

Feature:

  • Form: FILM Disc
  • Specification : A-P22 FI A60
  • Dimension (D / DEVICE): 150 / 17 mm
  • Diameter: 150 mm
  • Grain size: 60
  • Material suitability: Wood;Plastics / PVC;Gelcoat;Composite materials;Aluminium
  • Product line: PREMIUM
  • Tool for: Dual action sander

Advantage:

  • Special film backing for improved edge stability and maximum stock removal
  • No clogging or loading of the disc
  • Tyrolit Fast Change system for quick and easy wheel changes thanks to hook-and-loop fastening

Application:

  • For coarse and fine grinding of workpieces made of plastic, composite, gel coat, wood and aluminium

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit sizes 80-120 for universal grinding work
  • Grit sizes 150-400 for a perfect surface finish

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart