Description:
You use these PREMIUM reduction bushes for the use of rolls on the floorstand grinder. With this set you get the possibility to reduce the original 54 millimetre bore diameter to 32, 25, 22, 20, 16, 12 millimetres. The enclosed reduction bush set simplifies your tool variety and thus saves storage space.
Feature:
- Form: FLAP WHEEL ACCESSORIES
- Specification : LA-SET FLANGE
- Dimension (D x H): 54 x 32 mm
- Diameter: 54 mm
- Drill hole: 32 mm
- Material suitability: Material-independent
- Product line: PREMIUM
- Tool for: Floorstanding grinder
Advantage:
- For the sanding block
- Different hole diameters
Application:
- Reduction bushes can be used to reduce the original 54 millimetre bore diameters to 32, 25, 22, 20, 16 or 12 millimetres