Cup brush SHIELD 80x25xM14-2 S 0,5 mm PREMIUM steel

Article no.: 34023823
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 34023823
EAN / GTIN 9003170013260
Manufacturer number 34023823

Description

Description:

PREMIUM Shield cup brushes for angle grinders offer maximum safety and efficiency when working on steel thanks to their transparent protection. Due to the composition of brassed steel wire, corrosion is permanently prevented. This tool is available in different designs. While the designs with knotted wire (DW) are predestined for soft, sensitive materials and light impurities, wire brushes with knotted wire (DZ) are suitable for heavy work, heavy impurities and for removing paints and lacquers.

Feature:

  • Form: 6T DZ CUP BRUSHES STRAIGHT
  • Specification : S 0,5 mm
  • Dimension (D x L x GE): 80 x 25 x M14-2 mm
  • Diameter: 80 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Transparent protection for maximum safety with an unrestricted view of the workpiece being ground
  • The flexibility of the plastic flaps means that hard-to-reach places can also be ground with ease
  • Universal tool with maximum brush life
  • Brass-plated steel wire SM prevents corrosion

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart