Cup brush SHIELD 65x20xM14-2 E 0,5 mm PREMIUM inox

Article no.: 34023813
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number 34023813
EAN / GTIN 9003170013208
Manufacturer number 34023813

Description

Description:

PREMIUM Shield cup brushes for angle grinders, thanks to their transparent protection, offer maximum safety and efficiency in stainless steel processing. The composition of the wire in high quality stainless steel prevents rusting of the workpiece. This tool is available in different designs. While the designs with knotted wire (DW) are predestined for soft, delicate materials and light impurities, wire brushes with knotted wire (DZ) are suitable for heavy work, heavy impurities and for removing paints and lacquers.

Feature:

  • Form: 11T DZ CUP BRUSHES CONICAL
  • Specification : E 0,5 mm
  • Dimension (D x L x GE): 65 x 20 x M14-2 mm
  • Diameter: 65 mm
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Transparent protection for maximum safety with an unrestricted view of the workpiece being ground
  • The flexibility of the plastic flaps means that hard-to-reach places can also be ground with ease
  • Universal tool with maximum brush life
  • High-quality stainless steel wire prevents rusting of the workpiece

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of stainless steel

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart