Description:
PREMIUM Shield cup brushes for angle grinders offer maximum safety and efficiency when working on steel thanks to their transparent protection. Due to the composition of brassed steel wire, corrosion is permanently prevented. This tool is available in different designs. While the designs with knotted wire (DW) are predestined for soft, sensitive materials and light impurities, wire brushes with knotted wire (DZ) are suitable for heavy work, heavy impurities and for removing paints and lacquers.
Feature:
- Form: 11T DZ CUP BRUSHES CONICAL
- Specification : S 0,5 mm
- Dimension (D x L x GE): 65 x 20 x M14-2 mm
- Diameter: 65 mm
- Material suitability: Steel
- Product line: PREMIUM
- Tool for: Angle grinder
Advantage:
- Transparent protection for maximum safety with an unrestricted view of the workpiece being ground
- The flexibility of the plastic flaps means that hard-to-reach places can also be ground with ease
- Universal tool with maximum brush life
- Brass-plated steel wire SM prevents corrosion
Application:
- For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel
Recommendation:
- Knotted wire DW for soft materials, delicate surfaces and slight impurities
- Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer