Carbide burrs set 5 parts special 13x117 mm S6x40 steel/inox/cast iron

Article no.: 34022430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bevel brush

Identification numbers & Classifications

Article number 34022430
EAN / GTIN 9003170010580
Manufacturer number 34022430

Description

Description:

The PREMIUM carbide cutter set for the straight grinder is manufactured on state-of-the-art CNC automatic grinding machines. This results in efficient precision tools in various designs, which provide all the prerequisites for optimum results. The aggressive cutter profile is particularly long-chipping and provides maximum removal when working in hard-to-reach places. Due to a specially developed geometry of the cutting edges, this tool always manages to keep the generation of heat low in order to protect the workpiece and the milling cutter. The set contains the five most popular cutter profiles, allowing you to achieve the best standing times and the highest lifetime in almost all applications on a wide range of materials.

Feature:

  • Form: SETK HM-FRAESER SPECIAL MIXED 5PCS
  • Specification : 13 X 117
  • Dimension (D x T): 13 x 117 mm
  • Diameter: 13 mm
  • Thickness: 117 mm
  • Drill hole: 6 mm
  • Material suitability: Casting materials;Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Highly efficient precision tools produced on modern CNC grinding machines
  • Abrasive cutter profile is especially long-chipping and delivers maximum stock removal on almost all materials
  • Includes the most common cutter profiles and dimensions in one set: 52SKM-N (12x25), 52KUD-N (12x20), 52ZYA-R (12x25), 52ZYA-R (10x19), 52ZYA-R (6x16)

Application:

  • Common cutters for demanding work on cast iron, steel and stainless steel
  • For universal grinding tasks with hand-operated pneumatic or electric machines and industrial robots in difficult-to-reach places

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart