Women's t-shirt Navy Blue/Hi-vis yellow L

Article no.: 340210308833L
plus VAT at the current rate Prices plus delivery costs
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product T-Shirt

Identification numbers & Classifications

Article number 340210308833L
EAN / GTIN 7330509742303
Manufacturer number 340210308833L

Description

Version:


Main material
100% cotton, single jersey, 180 g/m²

Details
Round neck
Panels in high-vis, for increased visibility

Functionality
Women's cut

Reflex
50 mm wide cut reflective tape, Reflectors on shoulders

Description:

  • Visible t-shirt designed for the female figure, made of 100% cotton for maximum comfort
  • With reflective trim and hi-vis panels for increased visibility
  • The darker sections are 100% cotton and the hi-vis sections are 100% polyester

Standard:

  • Hi-vis certification not applicable

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart