CDL Wet drill bits 202x450x11/4 PREMIUM reinforced concrete″

Article no.: 34017779
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 34017779
    EAN / GTIN 9003170003094
    Manufacturer number 34017779

    Description

    Feature:

    • Form: HOHL1 50115G CORE DRILL
    • Specification : 24 - 4 - 11,3
    • Dimension (D x T x Y/AUFN): 202 x 450 x 11/4″ mm
    • Diameter: 202 mm
    • Thickness: 450 mm
    • Grain size: 38
    • Material suitability: Concrete
    • Product line: PREMIUM
    • Tool for: Core drilling system

    Advantage:

    • Consistently very fast cutting performance and noticeable smooth running.
    • Long lifetime.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart