MM TS.625-H056D-06T06 IC908 Interchangeable Solid Carbide T-Slot Milling Heads with Diverse Corner Radii

Article no.: 3401404
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER Indexable Solid
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 3401404
EAN / GTIN 7291075446555
Manufacturer number 3401404
L-Number L24060 1074

Description

Description:

  • Solid End Mill Heads
  • Connection Thread Nominal Size Machine Side (THSZMS): T06
  • Cutting Depth Maximum (CDX): 1/8″
  • Cutting Diameter (DC): 5/8″
  • Flute Count (NOF): 6
  • Overall Length (OAL): 7.31″

Feature:

  • Connection Code Machine Side (CCMS): MultiMaster
  • Connection Thread Nominal Size Machine Side (THSZMS): T06
  • Corner Radius (RE): 0.016″
  • Cutting Depth Maximum (CDX): 1/8″
  • Cutting Diameter (DC): 5/8″
  • Cutting Width (CW): 0.056″
  • Flute Count (NOF): 6
  • Overall Length (OAL): 7.31″
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart