Sweatshirt L

Article no.: 340110743300L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb
Unisex size L
Type of product Sweatshirt

Identification numbers & Classifications

Article number 340110743300L
EAN / GTIN 7330509660867
Manufacturer number 340110743300L

Description

Version:


Main material
65% polyester, 35% cotton, fleece brushed inside, 260g/m²

Details
Rib-knitted neck, Round neck
Reinforced shoulder seam, Reinforced neck seam

Finish
Wristlet at sleeve end
Ribbed hem

Description:

Sweatshirt with rib knitted ribbing and inside made of brushed fleece. The shirt is made of polyester and cotton (composition 65/35) and comes in highvis colors yellow and orange. In this sweatshirt you are guaranteed to be seen.

Standard:

  • Hi-vis certification not applicable

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart