Digital Micrometer Interchangeable Anvil Inch/Metric, 30-36″, incl 6 Anvils

Article no.: 340-723
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 340-723
    EAN / GTIN 4946368610573
    Manufacturer number 340-723
    L-Number L40010 9563

    Description

    Description:

    This Digimatic Micrometer offers you an extra wide measuring range, and has the following benefits: Easy, interchangeable anvils allow a wide range of measurements. Ratchet stop for constant force.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 30 - 36
    Digit step value: 0.0001″/0.001 mm
    Accuracy: ±[0.00016+0.00004*(L/3)]″, L = max. measuring range (inches)
    Scale: Scale drum and sleeve satin chrome-plated, ø18 mm (up to 300 mm), ø21 mm (greater than 300 mm)
    Display: LCD, digit height 7.5 mm
    Measuring force: 10-15
    ABS / INC (INC ZERO): Yes
    Low voltage alarm: Yes
    Inch/Metric: Inch/Metric
    Scope of delivery: Incl. box, setting standard, anvils, setting key, 1x battery (2 batteries >300 mm)
    Power supply: 1x battery SR-44
    Battery life: Approx. 2.4 years for models ≤300 mm 1.8 years for >300 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart