Digital Micrometer Interchangeable Anvil Inch/Metric,12-18″, incl 6 Anvils

Article no.: 340-720
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 340-720
EAN / GTIN 4946368610542
Manufacturer number 340-720
L-Number L40010 8259

Description

Description:

This Digimatic Micrometer offers you an extra wide measuring range, and has the following benefits: Easy, interchangeable anvils allow a wide range of measurements. Ratchet stop for constant force.

Feature:

Digital/Analogue: Digital
Measuring range: 12 - 18
Digit step value: 0.0001″/0.001 mm
Accuracy: ±[0.00016+0.00004*(L/3)]″, L = max. measuring range (inches)
Scale: Scale drum and sleeve satin chrome-plated, ø18 mm (up to 300 mm), ø21 mm (greater than 300 mm)
Display: LCD, digit height 7.5 mm
Measuring force: 10-15
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, setting standard, anvils, setting key, 1x battery (2 batteries >300 mm)
Power supply: 1x battery SR-44
Battery life: Approx. 2.4 years for models ≤300 mm 1.8 years for >300 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart