Midget double open-end wrench, 5/16″

Article no.: 34.5/16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 34.5/16
EAN / GTIN 3148510983806
Manufacturer number 34.5/16
L-Number L60130 8243

Description

Description:

  • Short shank and very slim heads for working in tight spaces
  • The 15°/75° jaw positions make it easier to work on nuts that are inaccessible with standard wrenches
  • Chrome-plated, satin finish

Feature:

  • A [″]: 5/16
  • B [mm]: 18.5
  • E [mm]: 3.0
  • L [mm]: 90
  • [g]: 20

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart