Midget double open-end wrench, 11 mm

Article no.: 34.11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 34.11
    EAN / GTIN 3148510981109
    Manufacturer number 34.11
    L-Number L60130 1521

    Description

    Description:

    • Short shank and very slim heads for working in tight spaces
    • The 15°/75° jaw positions make it easier to work on nuts that are inaccessible with standard wrenches
    • Chrome-plated, satin finish

    Feature:

    • A [mm]: 11
    • B [mm]: 22
    • E [mm]: 3.0
    • L [mm]: 100
    • [g]: 25

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart