Precision Electronics Gripping Pliers ESD with multi-component grips burnished 130 mm

Article no.: 34 52 130 ESD
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 34 52 130 ESD
EAN / GTIN 4003773080305
Manufacturer number 34 52 130 ESD
L-Number L70010 1574

Description

Description:

  • the assortment for highest standard of performance and results
  • precision pliers for fine assembly work, e g. in electronics and fine mechanics
  • for gripping, holding and bending
  • electrically discharging handles - dissipative
  • bolted joint: precise, zero backlash operation of pliers
  • precisely finished joint surfaces for smooth, low friction movement along the complete opening range
  • low-friction double spring for gentle and even opening
  • with precision laser cut cross-shaping
  • non-reflective finish
  • low weight
  • ergonomically shaped, two-colour dual component ESD handles, black/grey

Feature:

  • Jaw length (B): 22.7mm
  • Jaw thickness (joint) (D): 6.5mm
  • Tips width (E): 1.6mm
  • Tips thickness (F): 1.6mm
  • Head width (A): 11.2mm
  • ESD: yes
  • burnished
  • with multi-component grips
  • polished

Standard:

  • DIN ISO 9655
  • DIN EN 61 340-5

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart