Precision Electronics Gripping Pliers with multi-component grips burnished 130 mm

Article no.: 34 42 130
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 34 42 130
EAN / GTIN 4003773080282
Manufacturer number 34 42 130
L-Number L70010 1774

Description

Description:

  • for very precise assembly work, e.g. in electronics and fine mechanics
  • for gripping, holding and bending
  • with precision laser cut cross-shaping
  • approx. 20% lighter than conventional electronics pliers
  • bolted joint and carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range
  • smooth-running double spring for a gentle and even opening
  • ergonomically optimised multi-component handles

Feature:

  • Jaw length (B): 21.9mm
  • Jaw thickness (joint) (D): 6.5mm
  • Tips width (E): 1.4mm
  • Tips thickness (F): 3.5mm
  • Head width (A): 11.2mm
  • burnished
  • with multi-component grips
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart