TGAQ D160-3-4Z-JHP Parting and Grooving Square Adapters with Internal Coolant Holes Carrying TANG-GRIP Tangentially Clamped Inserts

Article no.: 3399620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGFGRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3399620
EAN / GTIN 7291075426229
Manufacturer number 3399620
L-Number L23920 230

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 3.5 mm, Cutting Width Minimum (CWN) 2.8 mm, Overall Height (OAH) 100 mm, Overall Length (OAL) 100 mm

Feature:

  • Body Width (WB) 2.5 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 3.5 mm
  • Cutting Width Minimum (CWN) 2.8 mm
  • Overall Height (OAH) 100 mm
  • Overall Length (OAL) 100 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 160 mm

Suitable products

Inserts

From the same series "TANGFGRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart