QCP 069-2M IC908 Exchangeable Double Margin, Self-Centering SUMOCHAM Drilling Heads, for ISO P Materials with High Surface Finish Results

Article no.: 3397593
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM CHAMDRILL LINE
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 3397593
EAN / GTIN 7291075424799
Manufacturer number 3397593
L-Number L24050 1627

Description

Description:

Inserted Solid Drill Heads, Cutting Diameter (DC) 6.9 mm, Insert Seat Size Code (SSC) 6.5, Point Angle (SIG) 136 Degrees, Protruding Length (LPR) 4.3 mm

Feature:

  • Cutting Diameter (DC) 6.9 mm
  • Functional Length (LF) 2.81 mm
  • Insert Seat Size Code (SSC) 6.5
  • Point Angle (SIG) 136 Degrees
  • Point Length (PL) 1.49 mm
  • Protruding Length (LPR) 4.3 mm

Suitable products

From the same series "SUMOCHAM CHAMDRILL LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart