Y-PCHRS 16-17-JHP Y-Axis Screw Lock JETCUT Integral Tools for 5 Edged Inserts for Grooving, Parting, and Recessing on Swiss-Type Machines

Article no.: 3397306
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3397306
EAN / GTIN 7291075479706
Manufacturer number 3397306
L-Number L23920 2880

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 130.5 mm

Feature:

  • Functional Width (WF) 12.3 mm
  • Head Length (LH) 20 mm
  • Overall Length (OAL) 130.5 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm

Suitable products

Inserts

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart