NQCH16-PCHRS-17-JHP Screw Lock JETCUT Modular Heads Carrying PENTA Inserts for Grooving, Parting, and Recessing on Swiss-Type Machines

Article no.: 3397282
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3397282
EAN / GTIN 7291075480061
Manufacturer number 3397282
L-Number L23920 2739

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 4 mm, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 0.25 mm, Overall Height (OAH) 24.5 mm, Overall Length (OAL) 29.8 mm

Feature:

  • Cutting Depth Maximum (CDX) 4 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 3.18 mm
  • Cutting Width Minimum (CWN) 0.25 mm
  • Head Bottom Offset Height (HBH) 2 mm
  • Head Length (LH) 17 mm
  • Overall Height (OAH) 24.5 mm
  • Overall Length (OAL) 29.8 mm

Suitable products

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart