NQCH16-SWLNR-04S-JHP Screw Lock JETCUT Modular Heads Carrying Positive Double-Sided Trigon Inserts for Swiss-Type Machines

Article no.: 3397272
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series miniPturn
Type of product Boring bar

Identification numbers & Classifications

Article number 3397272
EAN / GTIN 7291075479928
Manufacturer number 3397272
L-Number L23990 419

Description

Description:

Indexable Internal Turning Tools, Overall Length (OAL) 28.8 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Functional Width (WF) 16.15 mm
  • Head Length (LH) 20 mm
  • Master Insert Identification (MIID) WNGP.. 0403
  • Overall Length (OAL) 28.8 mm
  • Rake Angle Axial (GAMP) 11 Degrees
  • Rake Angle Radial (GAMF) 1 Degrees

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart