NQCH16-SDJNL-07S-JHP Screw Lock JETCUT Modular Heads Carrying Positive Double-Sided 55° Rhombic Inserts for Swiss-Type Machines

Article no.: 3397246
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series miniPturn
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3397246
    EAN / GTIN 7291075479973
    Manufacturer number 3397246
    L-Number L23990 1907

    Description

    Description:

    General Indexable Turning Tools, Head Length (LH) 20 mm, Overall Length (OAL) 28.8 mm

    Feature:

    • Cutting Direction (HAND) Left Hand
    • Functional Width (WF) 16.15 mm
    • Head Length (LH) 20 mm
    • Inscribed Circle Diameter (IC) 6.35 mm
    • Master Insert Identification (MIID) DNGP.. 0703
    • Overall Length (OAL) 28.8 mm
    • Rake Angle Axial (GAMP) 10 Degrees
    • Rake Angle Radial (GAMF) 0 Degrees

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart