NQCH12-SWLNL-04S-JHP Screw Lock JETCUT Modular Heads Carrying Positive Double-Sided Trigon Inserts for Swiss-Type Machines

Article no.: 3397184
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series miniPturn
Type of product Boring bar

Identification numbers & Classifications

Article number 3397184
EAN / GTIN 7291075479911
Manufacturer number 3397184
L-Number L23990 395

Description

Description:

Indexable Internal Turning Tools, Overall Length (OAL) 28.8 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Width (WF) 12.15 mm
  • Head Length (LH) 20 mm
  • Master Insert Identification (MIID) WNGP.. 0403
  • Overall Length (OAL) 28.8 mm
  • Rake Angle Axial (GAMP) 11 Degrees
  • Rake Angle Radial (GAMF) 1 Degrees

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart