UV High Vis T-shirt XL

Article no.: 339710133389XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size XL
Type of product High visibility shirt

Identification numbers & Classifications

Article number 339710133389XL
EAN / GTIN 7330509655122
Manufacturer number 339710133389XL

Description

Version:


Main material
100% polyester, birdseye knit, wicking, antiodour-treaded, UV-protection, 130 g/m²

Details
Round neck
Print - Blåkläder
Panels for optimized moisture transport
Strategically placed seams for better comfort under sleeve

Functionality
Material with UV protection, Mesh panels at the major sweat zones

Reflex
50 mm wide cut reflective tape

Description:

If you work outside, you know the value of clothing that works well in higher temperatures. This functional t-shirt has strategically positioned mesh panels in the main sweat zones and panels for optimal moisture wicking. The under-arm seams are positioned for less abrasion. The fabric is UV treated to protect you against the sun’s rays and also has an anti-odour-function. It has contoured transfer reflectors that easily follow the movement of the body. Certified to EN ISO 20471 Class 2 protective clothing with high visibility and EN 13758-2 UPF 40+.

Standard:

  • EN ISO 20471, Class 2
  • Combination Certification B
  • EN 13758-2 UPF 40+

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart