Tool set mechanic Screwdriver, combination pliers, 7-pcs. incl. tool pouch

Article no.: 33970
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 33970
EAN / GTIN 4010995339708
Manufacturer number 33970
L-Number L60070 2789

Description

Description:

  • Simplifies your work: A secure, non-slip grip in all common work situations thanks to the Wiha combination pliers.
  • Increases your efficiency: Compact and space-saving tool range.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Application: Selected stock for most common applications.
  • Design: High quality tools in a practical toolbag.
  • Design: Pocket size approx. 31 x 24 x 4 cm.
  • Design: Weight 875 g.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver SoftFinish® Slotted with round blade for low-lying screws 3.5 mm x 100 mm (00691)
  • 1x Screwdriver SoftFinish® Slotted with round blade for low-lying screws 4.5 mm x 125 mm (00697)
  • 1x Screwdriver SoftFinish® Slotted with round blade 6.5 mm x 150 mm (00703)
  • 1x Screwdriver SoftFinish® Phillips with round blade PH1 x 80 mm (00756)
  • 1x Screwdriver SoftFinish® Phillips with round blade PH2 x 100 mm (00759)
  • 1x Combination pliers Industrial with DynamicJoint® and OptiGrip with extra long cutting edge 180 mm, 7″ (30826)
  • 1x Tool kit

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart