Hoodie Navy Blue XL

Article no.: 339610488800XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Unisex size XL
Type of product Sweatshirt

Identification numbers & Classifications

Article number 339610488800XL
EAN / GTIN 7330509484418
Manufacturer number 339610488800XL

Description

Version:


Main material
80% cotton, 20% polyester, terry knit inside brushed 360g/m²

Finish
Wristlet at sleeve end

Details
Fixed, adjustable hood

Pockets
Kangaroo pocket, interior phone pocket with zipper

Description:

  • A soft, cosy hoodie in jersey knit, with brushed inside and a one-way zip
  • Comfortable kangaroo pocket with an inside phone pocket

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart