MFQ8 D3.00-07-1.00-12 Moderate Feed Face Mills Carrying Double-Sided Inserts with 8 Cutting Edges

Article no.: 3395216
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEOFEED
Type of product Face mill

Identification numbers & Classifications

Article number 3395216
EAN / GTIN 7291075439267
Manufacturer number 3395216
L-Number L23980 2854

Description

Description:

Indexable Face Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 3″ ,Cutting Item Count (CICT) 7 ,Hub Diameter (DHUB) 2-1/4″ ,Overall Length (OAL) 1-3/4″

Feature:

  • Arbor Style: A
  • Connection Diameter Machine Side (DCONMS): 1″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 2.276″
  • Cutting Diameter (DC/DCX): 3″
  • Cutting Diameter Maximum (DCX): 3″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 7
  • Depth of Cut Maximum (APMX): 0.118″
  • Hub Diameter (DHUB): 2-1/4″
  • Master Insert Identification (MIID): FFQ8 SZMU 120520
  • Overall Length (OAL): 1-3/4″
  • Tool Cutting Edge Angle (KAPR): 22 Degrees

Suitable products

Inserts

From the same series "NEOFEED" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart