Ladies sweatshirt with full zip S

Article no.: 339425268699S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour marineblau / schwarz
Unisex size S
Arm length Long sleeve
Type of product Sweatshirt

Identification & Classification

Article number 339425268699S
EAN / GTIN 7330509648001
Manufacturer number 339425268699S
Manufacturer Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
100% Polyester, pique fleece, brushed inside 260 g/m².

Details
High collar with zipper

Functionality
Women's cut

Finish
Cuff with elastic band

Front closure
One-way plastic zipper, Inner wind flap

Pockets
Kangaroo pocket with inside phone pocket

Description:

Comfortable women’s top. An ultimate all-round garment in soft, comfortable fleece with brushed inside. A top that works in most contexts, both indoor and outdoor. The top has a high collar and two hand-warmer pockets and it has a smart inside phone pocket with zip.

Services & product advisors

Direct purchase
To shopping cart