ETS D1.25-0.48-W0.75-XN09 T-SLOT Endmills Carrying XNMU 0904 Square Inserts with 4 Right- and 4 Left-Hand Cutting Edges

Article no.: 3393673
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3393673
EAN / GTIN 7291075440430
Manufacturer number 3393673
L-Number L23980 1586

Description

Description:

Slotters ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC) 1-1/4″ ,Cutting Item Count (CICT) 4 ,Cutting Width (CW) 0.476″ ,Overall Length (OAL) 3-3/4″ ,Peripheral Effective Cutting Edge Count (ZEFP) 2

Feature:

  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Cutting Diameter (DC): 1-1/4″
  • Cutting Item Count (CICT): 4
  • Cutting Width (CW): 0.476″
  • Master Insert Identification (MIID): XNMU 0904...
  • Overall Length (OAL): 3-3/4″
  • Peripheral Effective Cutting Edge Count (ZEFP): 2
  • Shank Type: Weldon
  • Usable Length (LU): 1-1/2″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart