SDN D4.0-0.39-08-XN09 Full Slot Disk Type Slotting Cutters Carrying XNMU 0904 Square Inserts with 4 Right- and 4 Left-Hand Cutting Edges

Article no.: 3393669
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELISLOT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3393669
EAN / GTIN 7291075440393
Manufacturer number 3393669
L-Number L23980 1551

Description

Description:

Slotters ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Depth Maximum (CDX) 1″ ,Cutting Diameter (DC) 4″ ,Cutting Item Count (CICT) 12 ,Cutting Width (CW) 0.39″ ,Hub Diameter (DHUB) 1-3/4″ ,Overall Length (OAL) 1/2″ ,Peripheral Effective Cutting Edge Count (ZEFP) 12

Feature:

  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Depth Maximum (CDX): 1″
  • Cutting Diameter (DC): 4″
  • Cutting Item Count (CICT): 12
  • Cutting Width (CW): 0.39″
  • Hub Diameter (DHUB): 1-3/4″
  • Master Insert Identification (MIID): XNMU 090446
  • Overall Length (OAL): 1/2″
  • Peripheral Effective Cutting Edge Count (ZEFP): 12

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart