FDN D6.0-0.50-12-XN09 Full Slot Flange Type Slotting Cutters Carrying XNMU 0904 Square Inserts with 4 Right- and 4 Left-Hand Cutting Edges

Article no.: 3393667
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELISLOT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3393667
EAN / GTIN 7291075440379
Manufacturer number 3393667
L-Number L23980 1545

Description

Description:

Slotters ,Connection Diameter Machine Side (DCONMS) 1-1/2″ ,Cutting Depth Maximum (CDX) 1.65″ ,Cutting Diameter (DC) 6″ ,Cutting Item Count (CICT) 16 ,Cutting Width (CW) 1/2″ ,Hub Diameter (DHUB) 3.15″ ,Overall Length (OAL) 2-1/2″ ,Peripheral Effective Cutting Edge Count (ZEFP) 8

Feature:

  • Arbor Style: B
  • Connection Diameter Machine Side (DCONMS): 1-1/2″
  • Cutting Depth Maximum (CDX): 1.65″
  • Cutting Diameter (DC): 6″
  • Cutting Item Count (CICT): 16
  • Cutting Width (CW): 1/2″
  • Hub Diameter (DHUB): 3.15″
  • Master Insert Identification (MIID): XNMU 0904...
  • Overall Length (OAL): 2-1/2″
  • Peripheral Effective Cutting Edge Count (ZEFP): 8
  • Usable Length (LU): 1.9″

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart