GIMT 808 IC808 Utility Single-Ended Inserts for Grooving and Turning

Article no.: 3393655
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3393655
EAN / GTIN 7291075451924
Manufacturer number 3393655
L-Number L24100 361

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 8 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 70 mm
  • Corner Radius (RE) 0.8 mm
  • Cutting Width (CW) 8 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart