MM CAB T06T05-15.0/.59-W MULTI-MASTER Shank Reducers

Article no.: 3393217
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MULTI-MASTER
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 3393217
    EAN / GTIN 7291075482577
    Manufacturer number 3393217
    L-Number L24070 175

    Description

    Description:

    Solid End Mill Shanks, Body Length (LB) 9 mm, Connection Diameter Machine Side (DCONMS) 9.6 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) T05, Overall Length (OAL) 21.3 mm, Protruding Length (LPR) 15 mm

    Feature:

    • Body Diameter (BD) 7.6 mm
    • Body Length (LB) 9 mm
    • Clamping Length Machine Side (LSCMS) 6.3 mm
    • Connection Code Machine Side (CCMS) MultiMaster
    • Connection Diameter Machine Side (DCONMS) 9.6 mm
    • Connection Thread Nominal Size Machine Side (THSZMS) T06
    • Connection Thread Nominal Size Workpiece Side (THSZWS) T05
    • Drive Size (DRVS) 8 mm
    • Overall Length (OAL) 21.3 mm
    • Protruding Length (LPR) 15 mm

    Suitable products

    Spare parts

    From the same series "MULTI-MASTER" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart