HTP LNAR 1006 FR IC808 Tangentially Clamped Inserts with 4 Cutting Edges for Plungers

Article no.: 3392671
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANGPLUNGE
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 3392671
    EAN / GTIN 7291075423235
    Manufacturer number 3392671
    L-Number L23910 46

    Description

    Description:

    Milling Indexable Inserts, Insert Length (INSL) 10.5 mm, Insert Thickness (S) 10.13 mm, Insert Width (W1) 6.5 mm

    Feature:

    • Corner Radius (RE) 1 mm
    • Cutting Direction (HAND) Right Hand
    • Insert Length (INSL) 10.5 mm
    • Insert Thickness (S) 10.13 mm
    • Insert Width (W1) 6.5 mm
    • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
    • Minimum Feed per Tooth (fz(min)) 0.05 mm/tooth
    • Number of Cutting Edges 4

    Suitable products

    Tool holders

    From the same series "TANGPLUNGE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart