SDHW 100408-TN IC716 Square Inserts for Machining Titanium, High Temperature Alloys and Stainless Steel

Article no.: 3391919
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series XQUAD
Type of product Indexable insert for milling

Identification & Classification

Article number 3391919
EAN / GTIN 7291075486650
Manufacturer number 3391919
L-Number L23910 1386

Description

Description:

  • Milling Indexable Inserts
  • Inscribed Circle Diameter (IC): 10 mm
  • Insert Length (INSL): 10 mm
  • Insert Thickness (S): 4.5 mm

Feature:

  • Corner Radius (RE): 0.8 mm
  • Cutting Direction (HAND): Neutral
  • Inscribed Circle Diameter (IC): 10 mm
  • Insert Length (INSL): 10 mm
  • Insert Thickness (S): 4.5 mm
  • Maximum Feed per Tooth (fz(max):): 0.12 mm/tooth
  • Minimum Feed per Tooth (fz(min):): 0.05 mm/tooth
  • Number of Cutting Edges 4

Suitable products

From the same series "XQUAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart