MTSRH 32-5-N Endmills with Coolant Holes for Helical Threading Inserts

Article no.: 3391199
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MILLTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 3391199
EAN / GTIN 7291075447637
Manufacturer number 3391199
L-Number L24090 45

Description

Description:

Indexable Threadmill Bodies, Connection Diameter Machine Side (DCONMS) 32 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Diameter (DC) 32 mm, Overall Length (OAL) 130 mm, Usable Length (LU) 60 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 32 mm
  • Depth of Cut Maximum (APMX) 32 mm
  • Flute Count (NOF) 5
  • Overall Length (OAL) 130 mm
  • Shank Type Weldon
  • Thread Type (TTP_DF2) INT
  • Usable Length (LU) 60 mm

Suitable products

From the same series "MILLTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart