Digital Tubular Inside Micrometer (Pipe) Inch/Metric, 8-80″, IP65, incl 8 Rods

Article no.: 339-304
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 339-304
EAN / GTIN 4946368595368
Manufacturer number 339-304
L-Number L40010 9561

Description

Description:

This is an extension pipe type inside micrometer that offers you the following benefits: Interchangeable extensions in a hollow pipe design. Carbide measuring faces. Digimatic type with data output. It has excellent resistance against water and dust (IP65 protection level) enabling you to use it in machining situations that include splashing coolant fluid.

Feature:

Digital/Analogue: Digital
Measuring range: 8 - 80
Digit step value: 0.0001″/0.001 mm
Scale: Scale drum and sleeve satin chrome-plated ⌀ 18 mm
Display: LCD, digit height 7.5 mm
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, key, 1x battery, extensions, micrometer screw
Power supply: 1x battery SR-44

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart