Pipe Cutter

Article no.: 338C.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe cutters

    Identification numbers & Classifications

    Article number 338C.60
    EAN / GTIN 3662424068737
    Manufacturer number 338C.60
    L-Number L60130 9659

    Description

    Description:

    • Precise guide for right-angled cutting
    • With a cutting wheel for cutting stainless steel pipes
    • Cutting range: 21 to 60 mm, 1/2 to 2″
    • Length: min. 310 mm - max. 400 mm
    • Dimensions (L x W): 160 x 34 mm

    Feature:

    • W [mm]: 34
    • L [mm]: 160
    • [kg]: 2.7

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart