ER32 SEAL 9 AA JET DIN 6499/ ISO 15488-B ER Sealed Single Diameter Collet with Special Anti-Corrosion Protection Featuring 4 Cooling Jets

Article no.: 3389828
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 3389828
EAN / GTIN 7291075441239
Manufacturer number 3389828
L-Number L24120 174

Description

Description:

ER Collets, Connection Diameter Workpiece Side (DCONWS) 9 mm, Shank Size (SS) ER32

Feature:

  • Connection Diameter Workpiece Side (DCONWS) 9 mm
  • Shank Size (SS) ER32

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart