ER25 SEAL 16 AA JET DIN 6499/ ISO 15488-B ER Sealed Single Diameter Collet with Special Anti-Corrosion Protection Featuring 4 Cooling Jets

Article no.: 3389804
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 3389804
EAN / GTIN 7291075441178
Manufacturer number 3389804
L-Number L24120 2090

Description

Description:

ER Collets, Connection Diameter Workpiece Side (DCONWS) 16 mm, Shank Size (SS) ER25

Feature:

  • Connection Diameter Workpiece Side (DCONWS) 16 mm
  • Shank Size (SS) ER25

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart