TJS M90-030 High-Pressure Coolant Driven HSM Spindle with a Straight Shank for Small Diameter Cutting Tools

Article no.: 3388091
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product High-speed spindle

Identification & Classification

Article number 3388091
Copy
EAN / GTIN 7291075481181
Copy
Manufacturer number 3388091
Copy
L-Number L24120 1787
Copy

Description

Description:

HSM Spindles, Connection Diameter Machine Side (DCONMS) 10 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Overall Length (OAL) 58 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart