TAGPAD-Y-D82L-3C Y-Axis Adapters for Parting & Grooving on Multi-Task Machines & Turning Centers with JHP Channels and TANG-GRIP Inserts

Article no.: 3387787
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIP_Y AXIS
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3387787
EAN / GTIN 7291075435955
Manufacturer number 3387787
L-Number L23920 2929

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 3.5 mm, Cutting Width Minimum (CWN) 2.8 mm, Overall Height (OAH) 52 mm, Overall Length (OAL) 77.4 mm

Feature:

  • Body Width (WB) 2.4 mm
  • Body Width_2 (WB_2) 6 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width Maximum (CWX) 3.5 mm
  • Cutting Width Minimum (CWN) 2.8 mm
  • Overall Height (OAH) 52 mm
  • Overall Length (OAL) 77.4 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 82 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart