ER32 SRK 5X35 CX Thermal Shrink Chucks with an Integral ER Collet and Jet Coolant Grooves for Solid Carbide Tools Only

Article no.: 3387364
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 3387364
EAN / GTIN 7291075482188
Manufacturer number 3387364
L-Number L24120 2730

Description

Description:

Shrink Fit Holders, Connection Diameter Workpiece Side (DCONWS) 5 mm, Shank Size (SS) ER32

Feature:

  • Connection Diameter Workpiece Side (DCONWS) 5 mm
  • Shank Size (SS) ER32

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart