ER32 ODP M16X25 FLEXFIT Threaded Adaptation with Integral ER Collet for ER Collet Chucks

Article no.: 3387280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 3387280
EAN / GTIN 7291075422627
Manufacturer number 3387280
L-Number L24120 2621

Description

Description:

Drill Chucks & Adapters, Body Diameter (BD) 27 mm, Body Length (LB) 25.5 mm, Connection Diameter Machine Side (DCONMS) 32 mm, Shank Size (SS) ER32

Feature:

  • Body Diameter (BD) 27 mm
  • Body Length (LB) 25.5 mm
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) M16
  • Protruding Length (LPR) 25.5 mm
  • Shank Size (SS) ER32

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart