C6 AV-D16-JHP CAMFIX Holders for Anti-Vibration Tools

Article no.: 3386201
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Short drill chuck

Identification numbers & Classifications

Article number 3386201
EAN / GTIN 7291075442373
Manufacturer number 3386201
L-Number L24120 1261

Description

Description:

End Mill Holders, Body Diameter (BD) 45 mm, Connection Diameter Workpiece Side (DCONWS) 16 mm, Overall Length (OAL) 143 mm

Feature:

  • Body Diameter (BD) 45 mm
  • Connection Diameter Workpiece Side (DCONWS) 16 mm
  • Overall Length (OAL) 143 mm
  • Protruding Length (LPR) 105 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart