PICCO ACE 22-5N Holders for PICCO-JET Inserts with Inner Coolant Channels

Article no.: 3385928
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ACEJET
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 3385928
    EAN / GTIN 7291075453058
    Manufacturer number 3385928
    L-Number L24140 42

    Description

    Description:

    Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 22 mm, Shank Height (H) 20 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 22 mm
    • Connection Diameter Workpiece Side (DCONWS) 5.05 mm
    • Shank Height (H) 20 mm

    From the same series "ACEJET" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart