ECYI-S5R312-625C015CFS2.5 IC608 5 Flute Endmills with Different Helix for Milling Austenitic, Duplex, Cast and Precipitation Hardened Stainless Steels

Article no.: 3385624
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie CHATTERFREE solid mill line
Type of product End / face mill

Identification numbers & Classifications

Article number 3385624
EAN / GTIN 7291075438543
Manufacturer number 3385624
L-Number L24180 2755

Description

Description:

Square End Mills ,Connection Diameter Machine Side (DCONMS) 0.312″ ,Cutting Diameter (DC) 0.312″ ,Decimal Equivalent 0.312″ ,Depth of Cut Maximum (APMX) 5/8″ ,Flute Count (NOF) 5 ,Overall Length (OAL) 2-1/2″ ,Shank Type Round ,Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 0.312″
  • Coolant Supply Property (CSP): External
  • Corner Radius (RE): 0.015″
  • Cutting Diameter (DC): 0.312″
  • Decimal Equivalent: 0.312″
  • Depth of Cut Maximum (APMX): 5/8″
  • Flute Count (NOF): 5
  • Flute Helix Angle (FHA): 37 Degrees
  • Overall Length (OAL): 2-1/2″
  • Ramping Angle Maximum (RMPX): 5 Degrees
  • Shank Diameter Tolerance (TCDMM): h6
  • Shank Type: Round

From the same series "CHATTERFREE solid mill line" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart