ER25 SPR 1.5-2 AA DIN 6499 'AA' Ultra Precise ER Spring Collets with Super Finish Surface and Special Anti-Corrosion Protection

Article no.: 3385441
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 3385441
EAN / GTIN 7291075422481
Manufacturer number 3385441
L-Number L24120 1147

Description

Description:

ER Collets, Connection Diameter Maximum Workpiece Side (DCONXWS) 2 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 1.5 mm, Shank Size (SS) ER25

Feature:

  • Connection Diameter Maximum Workpiece Side (DCONXWS) 2 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 1.5 mm
  • Shank Size (SS) ER25

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart