DGN 3003UA IC1030 Double-Sided Inserts for Parting and Grooving Cr-Ni Alloys, Low Carbon Steel and Ductile Materials at Low Feeds

Article no.: 3384492
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 3384492
EAN / GTIN 7291075154030
Manufacturer number 3384492
L-Number L23940 2269

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 0.25 mm, Cutting Depth Maximum (CDX) 18 mm, Cutting Width (CW) 3 mm, Overall Length (OAL) 20.5 mm

Feature:

  • Corner Radius (RE) 0.25 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.02 mm
  • Cutting Depth Maximum (CDX) 18 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width (CW) 3 mm
  • Max. Grooving Feed (fg(max)) 0.15 mm/rev
  • Min. Grooving Feed (fg(min)) 0.04 mm/rev
  • Overall Length (OAL) 20.5 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart