FFT3 EFM D25-6-180-C25-03 Endmills Carrying Single-Sided Small Trigon Inserts for Fast Feed Milling

Article no.: 3384222
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MICRO3FEED
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3384222
    EAN / GTIN 7291075425253
    Manufacturer number 3384222
    L-Number L23980 512

    Description

    Description:

    Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 25 mm, Cutting Item Count (CICT) 6, Depth of Cut Maximum (APMX) 0.6 mm, Overall Length (OAL) 180 mm, Shank Type Round, Shank Type Round

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 25 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 20.6 mm
    • Cutting Diameter (DC/DCX) 25 mm
    • Cutting Diameter Maximum (DCX) 25 mm
    • Cutting Item Count (CICT) 6
    • Depth of Cut Maximum (APMX) 0.6 mm
    • Functional Length (LF) 180 mm
    • Head Length (LH) 53 mm
    • Master Insert Identification (MIID) FFT3 WXMT 030206T
    • Overall Length (OAL) 180 mm
    • Ramping Angle Maximum (RMPX) 1.5 Degrees
    • Shank Type Round
    • Tool Cutting Edge Angle (KAPR) 17 Degrees
    • Torque (TQ) 0.5 Nxm

    Suitable products

    Inserts

    From the same series "MICRO3FEED" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart